Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1/2 dia., 2D
Mfr # 63134127113
Zoro # G8251293
product price: $51.75
/ea
$51.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134127113
- Zoro # G8251293
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.5 |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9-1/2 Inch Brass and Nylon Head Hammer (19875)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- JET Bandsaw Light Kit (JWBS-14LIT)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- Slugger By Fein Annular Cutters