Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1/2" dia., 1" Cutting D
Mfr # 63134127041
Zoro # G5232267
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 1/2 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134127041
- Zoro # G5232267
- UPC # 631341270410
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | Metalworking |
Annular Cutter Grouping | Annular Cutter |
Decimal Equivalent | 0.5 |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Finish - Machining | Bright |
Description
Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- HOUGEN 2-1/2 in. X 3 in. 12,000-Series Annular Cutter (3-12280)
- Slugger By Fein Annular Cutters