Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 11/16 in.
Mfr # 63134180107
Zoro # G8039762
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Sub Brand Slugger
- Cutter Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134180107
- Zoro # G8039762
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 18 mm |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.7086 |
Finish - Machining | TiN |
Measurement System | Metric |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 18 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134159002)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- CS UNITEC Carbide Annular Cutter, 1-7/8" X 6" (9-1-660 C)
- Slugger By Fein Annular Cutters