Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1 in.
Mfr # 63134254110
Zoro # G8420045
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Cutter Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134254110
- Zoro # G8420045
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Primary Material Application | Steel |
For Tool Type | Magnetic Base Drill |
Finish - Machining | TiCN |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZU6)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134190116)
- SLUGGER BY FEIN Annular Cutter, 2 in. (63134508112)
- HOUGEN 5/8 X 1 in. 12,000-Series Annular Cutter Stack Cut (12120S)
- Slugger By Fein Annular Cutters