Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1 dia., 2D
Mfr # 63134254117
Zoro # G8378937
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Sub Brand Slugger
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134254117
- Zoro # G8378937
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Finish - Machining | TiN |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Decimal Equivalent | 1 |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 1-10 N·m sq drive 1/4 (96501001)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80, CN80F, CN890S (SP KK23225)
- KRAFT TOOL Bullnose Outside Corner Tool w/Wood H (DW451)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- UNIBOR 1-9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25150)
- Slugger By Fein Annular Cutters