Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1" dia., 2" Cutting D
Mfr # 63134254042
Zoro # G5231917
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 2 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134254042
- Zoro # G5231917
- UPC # 04014586602257
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Decimal Equivalent | 1 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- DEWALT Battery Charger for 20V/60V (DCB104)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- PERFORMANCE TOOL 1/4 In Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W36125 (W36125)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- DRILL AMERICA 2-1/16" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-383)
- Slugger By Fein Annular Cutters