Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-9/16" dia., 2" Cutting D
Mfr # 63134397042
Zoro # G5231829
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Decimal Equivalent 1.5625
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134397042
- Zoro # G5231829
- UPC # 631343970424
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 9/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 9/16 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.5625 |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Finish - Machining | Bright |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
Description
Annular Cutter, High Speed Steel, Bright, 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- DRILL AMERICA Pilot for 3" Carbide Tipped Annular Cutter (CTC5-530-925)
- Slugger By Fein Annular Cutters