Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-7/8" dia., 2" Cutting D
Mfr # 63134476042
Zoro # G5231777
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Stack Cut Teeth No
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134476042
- Zoro # G5231777
- UPC # 631344760420
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 7/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.875 |
Drill Bit Style | Spiral |
Description
Annular Cutter, High Speed Steel, Bright, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- DRILLCO 1-5/16 2" Depth of Cut Annular Cutter (92SE220)
- Slugger By Fein Annular Cutters