Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-7/8" dia., 1" Cutting D
Mfr # 63134476041
Zoro # G5232048
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134476041
- Zoro # G5232048
- UPC # 631344760413
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 7/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.875 |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Finish - Machining | Bright |
Description
Annular Cutter, High Speed Steel, Bright, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5008MH)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- CS UNITEC Carbide Annular Cutter, 1-1/16" X 4" (9-1-434 C)
- Slugger By Fein Annular Cutters