Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-7/16" dia., 2" Cutting D
Mfr # 63134365042
Zoro # G5231847
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Decimal Equivalent 1.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134365042
- Zoro # G5231847
- UPC # 631343650425
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 7/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.4375 |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
Sub Brand | Slugger |
Description
Annular Cutter, High Speed Steel, Bright, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1218)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun (2866-20)
- STABILA Red Magnetic Ceiling Target Plate (07474)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 2 D (63134158008)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- WALTER SURFACE TECHNOLOGIES 1-5/8 X 2 Sst Core Cut Weldon Shank (05A410)
- Slugger By Fein Annular Cutters