Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-5/8 in.
Mfr # 63134412109
Zoro # G7891362
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134412109
- Zoro # G7891362
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 5/8 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
For Tool Type | Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.625 |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- ST LOUIS PNEUMATIC High Speed Mid Size Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 22,000 rpm (SLP-83225)
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 13 pcs. (63134999020)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- Slugger By Fein Annular Cutters