Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-5/8" dia., 2" Cutting D
Mfr # 63134413042
Zoro # G5231810
original price:
$179.99
24% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134413042
- Zoro # G5231810
- UPC # 631344130421
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 5/8 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.625 |
Primary Material Application | Steel |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- MILWAUKEE TOOL 1-7/8" Threaded Steel Hawg Cutter (49-57-1875)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 5/8" X 1" C (63127474110)
- SLUGGER BY FEIN Annular Cutter, 3/4 dia., 2D (63134190117)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- Slugger By Fein Annular Cutters