Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-5/16" dia., 1" Cutting D
Mfr # 63134333041
Zoro # G5232136
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134333041
- Zoro # G5232136
- UPC # 631343330419
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 5/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Primary Material Application | Steel |
Decimal Equivalent | 1.3125 |
Material - Machining | High Speed Steel |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16205)
- RAMSET Mastershot Trigger Tool (40088)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134139102)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 2" (9-1-236 C)
- Slugger By Fein Annular Cutters