Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/8 in.
Mfr # 63134349109
Zoro # G8135407
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134349109
- Zoro # G8135407
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Finish - Machining | TiN |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.375 |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1323)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, 1-5/8 in. (63134412109)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134299103)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- Slugger By Fein Annular Cutters