Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/8" dia., 2" Cutting D
Mfr # 63134349042
Zoro # G5231856
original price:
$128.53
19% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134349042
- Zoro # G5231856
- UPC # 631343490427
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Decimal Equivalent | 1.375 |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 in. (63134317113)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134239002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/16 Dia, 1 D (63134301007)
- EVOLUTION 1-5/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC131)
- Slugger By Fein Annular Cutters