Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/4 in.
Mfr # 63134444107
Zoro # G8439426
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134444107
- Zoro # G8439426
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Decimal Equivalent | 1.75 |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Base Drill |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- KO-KEN Socket set 8mm-19mm Nut Grip 200mm 8 pieces 3/8 Sq. Drive (RS3450M/8)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 3" (HMY.1-9/16)
- Slugger By Fein Annular Cutters