Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/4" dia., 1" Cutting D
Mfr # 63134445041
Zoro # G5232066
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth No
- Maximum Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134445041
- Zoro # G5232066
- UPC # 631344450413
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.75 |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 1" Cutting D (63134333041)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 13 pcs. (63134999020)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- UNIBOR 9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25118)
- Slugger By Fein Annular Cutters