Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/16 in. dia.
Mfr # 63134301110
Zoro # G8423493
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134301110
- Zoro # G8423493
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Decimal Equivalent | 1.1875 |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
For Tool Type | Magnetic Base Drill |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #18 (C18071)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- WALTER Turning Insert, Trigon, 2, WCMT, 1, Carbide (WCMT040204-FM4 WSM20S)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Slugger Quick In 1 1/8" X 2" Cutter (63133285002)
- SLUGGER BY FEIN Slugger Id Sharp 29/64" X 1" Cutter (63134115102)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu (63135127031)
- MILWAUKEE TOOL 1-7/8" x 2" Annular Cutter (49-59-2188)
- Slugger By Fein Annular Cutters