Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/16 in.
Mfr # 63134301118
Zoro # G8003274
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 3/16 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 1 in
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134301118
- Zoro # G8003274
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Decimal Equivalent | 1.1875 |
Material - Machining | High Speed Steel |
For Tool Type | Magnetic Base Drill |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- HHIP Triangular Hollow Scraper (2001-0210)
- PERFORMANCE TOOL 2/3 Jaw Gear Puller 5 1/2 X 7 In Gear Puller-2/3, W87127 (W87127)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134666002)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 2 D (63134158008)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- UNIBOR 1 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27232)
- Slugger By Fein Annular Cutters