Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/16 in.
Mfr # 63134299103
Zoro # G8366601
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 3/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134299103
- Zoro # G8366601
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.1875 |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Finish - Machining | TiN |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 18Mm Socket Imp 18Mm, M828 (M828)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (48218)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-3/4 dia., 4D (63134698004)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- Slugger By Fein Annular Cutters