Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/16 dia., 2D
Mfr # 63134301114
Zoro # G8120244
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 3/16 in
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134301114
- Zoro # G8120244
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | TiN |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.1875 |
Stack Cut Teeth | Yes |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- GREENLEE Heater-115V 1700W 15A 849 (27811)
- SLUGGER BY FEIN Annular Cutter, 1-5/16 dia., 2D (63134333111)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134249101)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-1/2 dia., 4D (63134635004)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-3/8 x 3In (63127624110)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- Slugger By Fein Annular Cutters