Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/16" dia., 2" Cutting D
Mfr # 63134302042
Zoro # G5231880
original price:
$122.25
25% off
new price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134302042
- Zoro # G5231880
- UPC # 631343020426
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 3/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Decimal Equivalent | 1.1875 |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-18 (14099)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 1 D (63134508007)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- CS UNITEC Carbide Annular Cutter, 11/16" X 2" (9-1-222 C)
- Slugger By Fein Annular Cutters