Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/8 in.
Mfr # 63134285109
Zoro # G8257846
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 1/8 in
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134285109
- Zoro # G8257846
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/8 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Decimal Equivalent | 1.125 |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
For Tool Type | Magnetic Base Drill |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- DYNABRADE Red Plastic Cover, ND3071 (21457)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 1-3/4 in. (63134444107)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134139102)
- HOUGEN 1-3/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12256S)
- Slugger By Fein Annular Cutters