Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/8" dia., 2" Cutting D
Mfr # 63134286042
Zoro # G5231899
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Decimal Equivalent 1.125
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134286042
- Zoro # G5231899
- UPC # 04014586628998
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 1/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.125 |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- DRILLCO 3/4 3" Depth of Cut Annular Cutter (93SE148)
- Slugger By Fein Annular Cutters