Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/8" dia., 1" Cutting D
Mfr # 63134286041
Zoro # G5232160
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134286041
- Zoro # G5232160
- UPC # 631342860412
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 1/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | Metalworking |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Decimal Equivalent | 1.125 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Stack Cut Teeth | No |
Pilot Pin Included | Yes |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300MZ/8)
- EZRED RATCHET Xtra Long CHROME Grip Hndl 3pc S (EZMR482XLC)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134140104)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- CHAMPION CUTTING TOOL 4 Piece CT150 Carbide Tipped Annular Cutter Kit, Champion (CHA CT150-SET)
- Slugger By Fein Annular Cutters