Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-15/16" dia, 2" Cutting D
Mfr # 63134492042
Zoro # G5231768
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134492042
- Zoro # G5231768
- UPC # 631344920428
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 15/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 15/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Decimal Equivalent | 1.9375 |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Description
Annular Cutter, High Speed Steel, Bright, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- MILWAUKEE TOOL 6MM-35MM Step Bit (48-89-9335)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 2" Cutting D (63134476042)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- HOUGEN 1-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18236)
- Slugger By Fein Annular Cutters