Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/4 in.
Mfr # 63134317113
Zoro # G8054067
original price:
$101.99
14% off
new price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 1/4 in
- For Tool Type Magnetic Base Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134317113
- Zoro # G8054067
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | Magnetic Base Drill |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Sub Brand | Slugger |
Decimal Equivalent | 1.25 |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- ASTRO PNEUMATIC Astro Pneumatic AST-1600 Punch And Chisel Set (AST-1600)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- SLUGGER BY FEIN Annular Cutter, 1-5/16 dia., 2D (63134333111)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 7/8" X 2" C (63127389110)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-3/4 dia., 4D (63134698004)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8In (63127686110)
- CS UNITEC Carbide Annular Cutter, 3-1/2" X 4" (9-1-4112 C)
- Slugger By Fein Annular Cutters