Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/4" dia., 1" Cutting D
Mfr # 63134318041
Zoro # G5232145
original price:
$81.10
12% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Pilot Pin Included Yes
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134318041
- Zoro # G5232145
- UPC # 631343180410
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 1/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Pilot Pin Included | Yes |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.25 |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Sub Brand | Slugger |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Drive Size 3/8 in Square, 18 V, 8.0 Ah Battery Included (2960-20, 48-11-1850R)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- LIZARD Safety Knife, Utility, Orange (4667)
- WESTWARD Hole Saw, Bi-Metal, 3-1/2 in. (29VU34)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134159002)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- DRILL AMERICA 11/16"x2" Carbide Tipped Annular Cutter (CTC5-530-219)
- Slugger By Fein Annular Cutters