Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/2" dia., 2" Cutting D
Mfr # 63134381042
Zoro # G5231838
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134381042
- Zoro # G5231838
- UPC # 04014586721446
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/2 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.5 |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Primary Material Application | Steel |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC (48-32-8000)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 2" Cutting D (63134302042)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D (4THD4)
- Slugger By Fein Annular Cutters