Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/2" dia., 1" Cutting D
Mfr # 63134381041
Zoro # G5232109
original price:
$118.39
19% off
new price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134381041
- Zoro # G5232109
- UPC # 631343810416
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | Metalworking |
Annular Cutter Grouping | Annular Cutter |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Decimal Equivalent | 1.5 |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL LIGHT DUTY SLIDE HAMMER AND PULLER SET, 14 PIECE (CAL49700)
- MILWAUKEE TOOL FASTBACK Camo Spring Assisted Folding Knife (48-22-1535)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Slugger Quick In 1 3/8" X 1" Cutter (63133349001)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Slugger Quick In 11/16" X 2" Cutter (63133174002)
- SLUGGER BY FEIN Slugger 29/64" Cutter, Tap Size 1/2" Nf (63134115002)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- Slugger By Fein Annular Cutters