Shop All Drill Bit Sets
Slugger By Fein
11pc. HSS Annular Cutter Set, 7/16" - 1-1/16" Sizes
Mfr # 63134999026
Zoro # G4703712
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
- Shank Dia. 3/4"
- Number of Pieces 11
- Cutting Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134999026
- Zoro # G4703712
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Shank Dia. | 3/4" |
Cutting Depth | 1" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Item | Cutter Set |
Number of Pieces | 11 |
Description
Cutter Set 2" Doc,7/16,1/2,9/16,5/8,11/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- MICRO 100 Router Aluminum (SFA-250-43)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In Cut D, 5 Pc (63134999011)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- SLUGGER BY FEIN Annular Cutter Set M42, 2 In Cut D, 5 Pc (63134999016)
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 11 Pc (63134999028)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- Slugger By Fein Drill Bits