Shop All Knockout Hole Punches
Slug-Out
PUNCH 3/4""KNOCK-OUT SET
Mfr # KOS-750B
Zoro # G7798984
product price: $72.39
/ea
$72.39
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
- Brand Slug-Out
- MFR # KOS-750B
- Zoro # G7798984
- UPC # 32076899981
- Country of Origin United States
- Category Knockout Hole Punches
Description
Gardner Bender 4-point knockout punches and dies are designed to punch clean round holes through 10 gauge mild steel 12 gauge stainless steel or other soft metals up to 0.135 inch in thickness. Punches and dies are interchangeable in any combination with most brands of knockouts. This kit includes punch die and drive screw to punch a hole diameter sufficient for 3/4 inch diameter pipe / conduit actual hole diameter is 1.086 inch additional sizes available to specifically permit fast and easy installation of electrical conduit and pipe of nominal sizes 1/2 inch through 4 inch in all commonly available increments.
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
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- SLUG-OUT PUNCH 1/2"" KNOCK-OUT SET (KOS-500B)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- CURRENT TOOLS Carrying Case for 1/2"-2" Stainless Steel Knock-Out Set (1600)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE Knockout Die, 4 In, 10 ga., Cup (7212SP-4D)
- GREENLEE Knock Out Punch (K3P-3/4)
- Slug-Out Electrical Tools