Sluban

Sluban 695 WWII SD.KFZ. 251 Half-Track K18 105mm Cannon Building Brick Kit (460 pcs)


product price: $49.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sluban building bricks are 100% compatible with the leading brands! The ABS Plastic anti-wear material is safe for kids to play with, the colors do not fade and the material is stable. The newest Sluban mini-figures' heads and wrists can be rotated 15 degrees, the waists can be rotated 360 degrees.

Features
  • WWII-SD.KFZ. 251 Half-Track K18 105MM Cannon
  • 460 Piece
Specifications
  • Size: 105mm
  • Weight: 1.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.