Shop All Gas Vent Pipe
Slp
SLP SLP24 24 in. Pipe Length Galvanized Venting Component for Gas Fireplaces & Gas Stoves
Mfr # SLP24
Zoro # G404121667
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slp
- MFR # SLP24
- Zoro # G404121667
- UPC # 652174490325
- Country of Origin China
- Category Gas Vent Pipe
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 24 in. Pipe Length Galvanized Venting Component for Gas Fireplaces & Gas Stoves
- Superior quality products
- Size: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- YORK S1-7995-3281/A Switch, Limit (S1-7995-32)
- WHITE-RODGERS Mechanical Cool Only Thermostat, 0 H 1 C, Hardwired, 24VAC (01C21 101S1)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- SLP SLP SLP36 36 in. Pipe Length Galvanized Venting Component for Gas Fireplaces & Gas Stoves (SLP36)
- SLP 2-12 in. Slip Section to Slide Over Pipe (SL81508)
- M&G DURAVENT 4gvwt Thimble Wall Gas Vent Pipe Rnd 4 In 368253 M & G Dura Vent (4GVWT)
- INTEGRA MILTEX Selkirk Corporation 3006 6 Inch Heat-fab Insulated Saf-t Thimble For Combustible Wall Pass Thru 5 Inch And 6 Inch Diameter Stovepipe (21480)
- INTEGRA MILTEX Gray Metal Products Inc. 8-24-602-R 8 Inch 24-ga Snap-Lock Black Stovepipe 90 Deg Sectioned Adjustable Elbow (73835)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0346)
- FONDO 5 x 36 in. Rhino Rigid Stainless Steel 316L Chimney Liner (FO1702960)
- Slp Gas Vent Pipe