Shop All Marine & Boat Speakers & Navigation
Slp
SLP SLP-TVHW 1.926 in. Vertical Termination High Wind Cap
Mfr # SLP-TVHW
Zoro # G704063667
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slp
- MFR # SLP-TVHW
- Zoro # G704063667
- UPC # 652174527175
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 1.926 in. Vertical Termination High Wind Cap
- Includes 18901 storm collar
- Size: 1.926 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Low Profile Mini Fuse, 10A, PK5 (82-ANS-10A)
- S & H INDUSTRIES GOLD CHAIN W/2 HOOK 9X3/8 20K (KE77311)
- JABSCO Valve Kit EPDM (18911-1030)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- ANCOR White Triplex Cable - 12/3 AWG - Flat - 250' (131325)
- RAYMARINE RV 12" MFD w/RealVision 3D Sonar & Navionics+ Chart-No Transducer (E70369-00-NAG)
- RAYMARINE Itc-5 Transducer Converter Analog To Digital (E70010)
- RIG RITE Automatic Livewell Timer (500)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- Slp Marine & Boat Speakers & Navigation