Shop All Furnace and Heater Parts
Slp
SLP SLP-TRAPK1 2.725 in. No.1 Top Vent Horizontal Term Kit
Mfr # SLP-TRAPK1
Zoro # G004121821
original price:
$421.99
31% off
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slp
- MFR # SLP-TRAPK1
- Zoro # G004121821
- UPC # 652174708581
- Country of Origin China
- Category Furnace and Heater Parts
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2.725 in. No.1 Top Vent Horizontal Term Kit
- Includes SLP-TRAP1, slip section, wall shield, SLP90
- For Horizontal Venting
- Size: 2.725 in.
- Weight Capacity: 2.725 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (2DVX1)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, and Bolt (5021)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M314)
- TSURUMI O-Ring, 501-022 (501-022)
- HONEYWELL Th114-A-240D-B 208/240Vac Dpst (TH114-A-24)
- FIELD CONTROLS Cas-4Jr Combustion Air System " (CAS-4JR)
- HEIL QUAKER /ICP 1010780 Blower Vent Inducer (1010780)
- ROBERTSHAW Hot Surface Ignitor (41-205)
- HONEYWELL HOME TRADELINE, 120/208/ 240V, CONDUIT AND FOOT (AT150F1022)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- Slp Furnace and Heater Parts