Shop All Fireplace Tools
Sloggers
Sloggers 5120FFNBL08 Womens Floral Fun Print Rain & Garden Shoe; Blue - Size 8
Mfr # 5120FFNBL08
Zoro # G504067896
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloggers
- MFR # 5120FFNBL08
- Zoro # G504067896
- UPC # 91053558662
- Country of Origin China
- Category Fireplace Tools
Description
These are the same great Sloggers.shoes you've come to love. Like the rest of our shoes, they include our "All-Day-Comfort" insoles for maximum comfort and our signature deep lug tread for great traction. They are made from 100% recyclable material and the soles can contain up to 50% recycled material. Easy-on and easy clean-up, they are sure to become your "go-to" outdoor shoe. Half sizes order up and use the included Half Sizer insole if needed.
Features- Womens Floral Fun Print Rain & Garden Shoe
- Your "go-to" outdoor shoe
- Easy-on & easy clean-up
- Clean off with a hose
- "All day comfort" insoles
- Heavy duty lug tread
- Durable sole
- Made with up to 50% recycled materials for the soles
- Blue with floral fun print
- Color: Blue
- Gender: Women
- Size: 8
- Country of Origin: United States
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENER SELECT Gardener Select GSA14BFG01A Mosaic Hummingbird Bird Bath (GSA14BFG01A)
- BRIGGS & STRATTON Fuel Tank Cap (494559)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- MTD Hardware Asm-Chute Asm (689-00092B)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Anthracite (EG1216AN)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Blue Grey (CLP84BG)
- VESTIL STORAGE BUILDING 6'X6' WIDE DOOR (STOR-66-G-W-1RH-WD)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108BG)
- DAGAN Dagan LC713 Curved Line Design Log Holder; Satin Nickel (LC713)
- DURAMAX Flat Roof Building 13x10 (30832)
- Sloggers Fireplaces & Stove Heaters