Shop All Bathroom Sinks
Sloan
White Bathroom Sink, Wall Mount
Mfr # SS-3103-A
Zoro # G5391443
Sold in multiples of 4 for $295.96
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$295.96
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # SS-3103-A
- Zoro # G5391443
- UPC # 671254416079
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 3/4 in |
Overall Width | 18 1/4 in |
Overall Height | 12 1/4 in |
Bowl Size | 16 3/4 in x 16 3/4 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Back Splash Height | 8 5/8 in |
Bowl Width | 16 3/4 in |
Side Splash Height | 4 in |
Bowl Length | 16 3/4 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 8 5/8 in, Bowl Depth 7 in, D-Shape, Bowl Size 16 3/4 in x 16 3/4 in, White, Drain Opening 1 5/8 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Single Hole, Enamel, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 12 1/4 in, Overall Length 20 3/4 in, Overall Width 18 1/4 in, Sloan, SS-3103 Series Series, Side Splash Height 4 in, Ceramic, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- ASCO 302280 Rebuild Kit 8210 Ac (302280)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- Sloan Bathroom Sinks