Shop All Repair Kits
Sloan
Wheel Handle Control Stop Repair Kit
Mfr # H541AWH
Zoro # G3057047
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Fits Brand Sloan
- Material Metal, Plastic
- For Use With 1" H540, H600, and H700 Models and 3/4" H700 Wheel Handle Models
- Includes Stem Assembly, Bonnet, Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H541AWH
- Zoro # G3057047
- UPC # 671254042841
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 1" |
Details
Fits Brand | Sloan |
Material | Metal, Plastic |
For Use With | 1" H540, H600, and H700 Models and 3/4" H700 Wheel Handle Models |
Includes | Stem Assembly, Bonnet, Seat |
Item | Etf779A Junc Box/Spl Proof Line F Teste |
Accessory Type | Control Stop Repair Kit |
Description
Control Stop Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (XV533P-16)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (EL038-90)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SLOAN Mcr1001A Repair Kit 24V Mod Plug (3375015)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- SLOAN Inner CoverRepair Kit, Use with G2 Models (EBV1010A)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- Sloan Plumbing Parts & Accessories