Shop All Toilets
Sloan
Weus1000.1403 Su1000Ryl186-0.13 Smooth, 0.125 gpf, White
Mfr # 10001403
Zoro # G0206620
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 0.125
- Material Vitreous China
- Fits Brand PERMEX; OPTIMA; SMOOTH
- Width 17-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-1/4" |
Depth | 14-1/4" |
Details
Item | Weus1000.1403 Su1000Ryl186-0.13 Smooth |
Color | White |
Gallons per Flush | 0.125 |
Material | Vitreous China |
Fits Brand | PERMEX; OPTIMA; SMOOTH |
Standards | ADA, ANSI A117.1, ASME A112.19.2 |
Green Environmental Attribute | ADA Compliant, BAA Compliant, BREEAM Water Credit, CalGreen Compliant, CEC Compliant, cUPC Green Certified, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits |
Green Certification or Other Recognition | WaterSense Approved |
Description
Weus1000.1403 Su1000Ryl186-0.13 Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- Sloan Toilets