Shop All Toilets
Sloan
Wets2020.1201 St2020 AdaSolis 8111-1.2, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount
Mfr # 20201201
Zoro # G0218642
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | Wets2020.1201 St2020 AdaSolis 8111-1.2 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ADA, ANSI A117.1, ASME A112.19.2 |
Green Environmental Attribute | BREEAM Materials Credit, BREEAM Water Credit, Carbon Neutral, EPD, Green Globes Materials and Resources Credit, Green Globes Water Credit, HPD, LEED Materials and Resources EPD Credit, LEED Materials and Resources HPD Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed |
Flushing Method | Siphon Jet Flushing with Flushometer |
Green Certification or Other Recognition | WaterSense Approved |
Description
Wets2020.1201 St2020 AdaSolis 8111-1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Cd Roof Termination 20In Pptl (224359)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1" Wall (692379)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- APOLLO PEX 1/2 in. x 100 ft. Red PEX Pipe (APPR10012)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- Sloan Toilets