Shop All Toilets
Sloan
Wets2020.1004 St2029 Ada N Gem 111-1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Elongated
Mfr # 20201004
Zoro # G1363268
product price: $300.11
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.11
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | Wets2020.1004 St2029 Ada N Gem 111-1.28 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | PERMEX; Bak-Chek |
Standards | ADA, ANSI A117.1, ASME A112.19.2 |
Green Environmental Attribute | BREEAM Materials Credit, BREEAM Water Credit, EPD, Green Globes Materials and Resources Credit, Green Globes Water Credit, HPD, LEED Materials and Resources EPD Credit, LEED Materials and Resources HPD Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed, BAA Compliant |
Flushing Method | Siphon Jet Flushing with Flushometer |
Description
Wets2020.1004 St2029 Ada N Gem 111-1.28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- JONES STEPHENS 1/2" PlumBite Push On Repair Coupling with Removal Tool (C77470LF)
- ZORO SELECT Flange, Steel, Socket Weld, 1" Pipe Size (BULK-PF-523)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN One Piece Elongated Standard Height Toilet less Seat (2102009)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- Sloan Toilets