Shop All Toilets
Sloan
Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount
Mfr # 20201001
Zoro # G0218983
product price: $347.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | Wets2020.1001 St2020 Ada Ryl111- 1.28 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | PERMEX; Bak-Chek |
Standards | ADA, ANSI A117.1, ASME A112.19.2 |
Green Environmental Attribute | BREEAM Materials Credit, BREEAM Water Credit, Carbon Neutral, EPD, Green Globes Materials and Resources Credit, Green Globes Water Credit, HPD, LEED Materials and Resources EPD Credit, LEED Materials and Resources HPD Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed |
Flushing Method | Siphon Jet Flushing with Flushometer |
Green Certification or Other Recognition | WaterSense Approved |
Description
Wets2020.1001 St2020 Ada Ryl111- 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Coupler x Hose, Shank 4", AL (G400-C-AL)
- T&S BRASS Spray Valve & Hose , Leadfree (B-0100-C)
- OAKBROOK COLLECTION Toothbrush Holder Wht (297-100607OB)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- SLOAN One Piece Elongated Standard Height Toilet less Seat (2102009)
- AMERICAN STANDARD Cadet Pro Round Front Toilet 10 Inch Rou, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DB.004.020)
- Sloan Toilets