Shop All Toilets
Sloan
Wets2000.1301 St2000 Ryl111-1.28 Ess, 1.28 gpf, Floor Mount, Elongated, White
Mfr # 20001301
Zoro # G0222842
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | Wets2000.1301 St2000 Ryl111-1.28 Ess |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | PERMEX; Bak-Chek; Courtesy Flush; OPTIMA |
Standards | ASME A112.19.2 |
Green Environmental Attribute | BREEAM Water Credit, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed |
Green Certification or Other Recognition | WaterSense Approved |
Description
Wets2000.1301 St2000 Ryl111-1.28 Ess
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- QUICK FITTING. END STOP 3/4 IN (LF826)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- SLOAN Wets2020.1403 2020Ada Ryl111-1.28Smoot, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201403)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- KOHLER Kingston Ch Eb 1.28 2-Pc Tlt Rh W/Lcks (25077-TR-0)
- Sloan Toilets