Shop All Plumbing Parts
Sloan
Wes4000
Mfr # WES4000
Zoro # G0644336
product price: $338.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Color White
- Flushing Method Waterless
- Urinal Mounting Style Wall
- Standards ASME A112.19.1/CSA B45.1
- Brand and Series Sloan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # WES4000
- Zoro # G0644336
- Country of Origin China
- Category Plumbing Parts
Details
Item | Wes4000 |
Color | White |
Flushing Method | Waterless |
Urinal Mounting Style | Wall |
Standards | ASME A112.19.1/CSA B45.1 |
Brand and Series | Sloan |
ADA Compliance | Yes |
Flush Handle | Not Included |
Description
Waterless Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- SHARKBITE SHARKBITE TEE 1/2"" LF (U362LFA)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- SLOAN A143A Rb Body & 2 1/16 Tail Solenoid (0301050)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- JONES STEPHENS 6 in. Extension for 15 in. Jumbo Water Meter Box (M15009)
- Sloan Plumbing Parts