Shop All Cartridges and Stems
Sloan
Waterfree Cleaner Cartridge, Use w/4FB38
Mfr # SJS20
Zoro # G1810042
original price:
$100.99
14% off
new price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Includes Green Clean Liquid Concentrate
- For Use With Mfr. Model Number WES1000
- For Use With Waterless Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SJS20
- Zoro # G1810042
- Country of Origin United States
- Category Cartridges and Stems
Details
Fits Brand | Sloan |
Material | Plastic |
Includes | Green Clean Liquid Concentrate |
For Use With Mfr. Model Number | WES1000 |
For Use With | Waterless Urinals |
Fixture Type | Urinals |
Item | Cleaner Cartridge |
Accessory Type | Cleaner Cartridge |
Description
Cleaner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Viton Clamp Gasket, 1-1/2 (GTCV-150)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- CHARLOTTE PIPE AND FOUNDRY Y Pvc 4X4X4 Hxhxh (PVC006001400)
- SLOAN Cartridge Kit, Urinals (WES150)
- SLOAN Actuator Cartridge Assembly (EL128A)
- SLOAN Hy83A Repair Kit Hyd Actuator Cartridge (3318001)
- SLOAN Wes150 Univ Waterfree Urinal Cartridge (1001500)
- SLOAN WaterFree Urinal Replacement Cartridge x20 (1001556)
- SLOAN Actuator Cartridge Assembly (Hy83A)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- Sloan Cartridges and Stems