Shop All Toilet Repair Parts
Sloan
Water Closet and Urinal Washer Set
Mfr # S-14-AA
Zoro # G7987972
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic, Rubber
- Color Black, Red
- Finish Unfinished
- Includes Reapir Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # S-14-AA
- Zoro # G7987972
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Plastic, Rubber |
Color | Black, Red |
Finish | Unfinished |
Includes | Reapir Kit |
Item | Water Closet and Urinal Washer Set |
Accessory Type | Water Closet and Urinal Washer Set |
Description
Water Closet and Urinal Washer Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- KOHLER Hinge Kit (1134260-G9)
- OATEY Quadtro, 1/4 Copper, Std Retail (38529)
- LEGEND VALVE 3/4 MIP X SWT X 14" T-550 (108-169A)
- SLOAN Flushometer Locking Ring, H-552 (5308381)
- SLOAN C42 Cp 3 In Button Male Thd (0303348PK)
- SLOAN Handle Repair Kit C77A (C77A)
- SLOAN Sloan Optima Plus Repair Parts Flex Tube Diaphragm Kit EBV-1020-A (3325001)
- SLOAN Royal 111 Royal 111 (3010000)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- PLUMB SHOP BRASSCRAFT MP Toilet Flush Lever (709-899)
- Sloan Toilet Repair Parts