Shop All Urinals
Sloan
Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung
Mfr # WEUS1002.1001
Zoro # G8535651
product price: $442.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Brand and Series Sloan Royal(R)
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.25
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 17 |
Height (In.) | 27 |
Depth (In.) | 14-1/4 |
Spud Connection Size | 3/4 in |
Details
Brand and Series | Sloan Royal(R) |
Urinal Mounting Style | Wall |
Spud Location | Top |
Gallons per Flush | 0.25 |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Flush Handle | Oscillating Handle |
Material of Construction | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1, ASSE 1037 |
Includes | All Mounting Hardware, Manual Royal Flushometer (5XTG1), Vitreous Urinal Fixture |
Color/Finish | White |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Green Certification or Other Recognition | WaterSense Approved |
Connection (In.) | 3/4 IPS |
Type | Washdown |
Item | Washout Urinal & Manual Flush Valve |
Mounting Style | Wall Hung |
Flushing Method | Washout |
Rough-In | 11 1/2 in |
Color | White |
Description
Washout Urinal & Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 60" X 36" (9479-0)
- AMERICAN STANDARD Bathroom Sink, 15-3/4in. L, 19-1/4in. W (9482000.020)
- VITAPUR Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H (GWF3)
- SLOAN Urinal, Waterfree, Sloan, White (1001000)
- SLOAN Urinal Royal Royal A1126A Tune-Up Kit 0.5 Urinal Royal (3301188)
- SLOAN TopSpud Univ Urinal (SU1009A)
- SLOAN Urinal, Washdown, Sloan, White (1107009)
- SLOAN Urinal, White, Chrome Plated (12021015)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- ZURN Urinal, Wall Mounted, Chrome, White, 26-7/8" (Z5758-U)
- Sloan Urinals