Shop All Urinals
This Product is Discontinued
Sloan
Washdown Urinal, 1 gpf, Wall Mount (Discontinued)
Mfr # SU-7006-A
Zoro # G5386062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Brand and Series Sloan
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 1.0
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth (In.) | 14-3/4 |
Width (In.) | 14-3/16 |
Height (In.) | 23-1/2 |
Spud Connection Size | 3/4 in |
Details
Brand and Series | Sloan |
Urinal Mounting Style | Wall |
Spud Location | Top |
Gallons per Flush | 1.0 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Type | Washdown |
Mounting Style | Wall |
Cartridges Required | No |
Item | Washout Urinal |
Color/Finish | White |
Connection (In.) | 2 |
Material of Construction | Vitreous China |
Flushing Method | Washout |
Color | White |
Description
Washout Urinal
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.