Shop All Shower Heads
Sloan
wall, Shower Head, Chrome
Mfr # AC51-2.5
Zoro # G1056450
original price:
$125.99
4% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint
- Material Brass
- Flow Rate 2.5 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # AC51-2.5
- Zoro # G1056450
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Depth | 3-9/16" |
Face Dia. | 2-1/2" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint |
Material | Brass |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Primary Material | Metal |
Flow Rate (GPM) | 2.5 |
Ligature Resistant | No |
Material of Construction | Brass |
Type | Wall |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- KIPP Tube clamps cross aluminum (K0472.52020)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- Sloan Shower Heads